24 Port Flush Mount

Item #: 224261

Cat #: NKPP24FMY

UPC: 074983056019

Sign In or Register to view pricing and more.
Documents & Guides
24-Port Flush Mount Modular Patch Panel, 1 RU

Overview

24-Port Flush Mount Modular Patch Panel, 1 RU
The NetKey™ Copper and Fibre Cabling System provides a complete, standards compliant cabling infrastructure solution for voice, data and video applications. NetKey™ Modules feature the universal “keystone” design and are compatible with a wide assortment of modular patch panels, faceplates and surface mount boxes. When teamed with complementary Panduit products, the NetKey™ solutions cover all your needs from the telecommunication room to the work area with the proven innovation and quality you depend on from Panduit
Also known as: 074983056019, NKPP24FMY

Specifications

Mounting: Rack
Color: Black
Material: Stainless Steel
Size: 1RMU
Number of Ports: 24
Mounting: Rack
Material: Stainless Steel
Number of Ports: 24
Color: Black
Size: 1RMU

Customer Reviews

No reviews for this product
(0)