Solid Side 76" x 30", Steel/Light Gray

Item #: 22423

Cat #: PSS208

UPC: 783510962807

Documents & Guides
Solid Side, 76" x 30", Size/Dims: Fits 2000 x 800 mm, Material/Finish: Steel/Light Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Solid Side, 76" x 30", Size/Dims: Fits 2000 x 800 mm, Material/Finish: Steel/Light Gray
nVent HOFFMAN HOFPSS208 Solid Sides close the open sides of an enclosure frame and attach to the enclosure frame with semi-flush screws. Hangers are included for easy alignment of screws. Sides are painted with RAL 7035 textured, light-gray polyester powder paint and have two grounding studs and a foam-in-place gasket. Mounting hardware is included. Solid Sides are not suitable as barriers between joined enclosures. Package includes set of 2 side panels.
Also known as: 783510962807, PSS208

Specifications

Width: 30 in
Color: Gray
Material: Steel
Height: 76 in
Width: 30 in
Material: Steel
Color: Gray
Height: 76 in

Customer Reviews

No reviews for this product
(0)