250V 10A SMALL DIM TD FUSE

Item #: 22420

Cat #: GSA10

UPC: 782001764210

Documents & Guides
No Documents Available
250V 10A SMALL DIM TD FUSE
Sign In or Register to view pricing and more.

No associated products found.

Overview

250V 10A SMALL DIM TD FUSE
Also known as: 782001764210, GSA10

Specifications

Material: Ceramic
Length: 1.25 in
Amps: 10
Diameter: 0.250 in
Speed: Time Delay
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 750, 10 kA
Class: Miniature
Family / Style: GSA
Material: Ceramic
Amps: 10
Speed: Time Delay
Mounting: Cartridge
Class: Miniature
Length: 1.25 in
Diameter: 0.250 in
Volts AC: 250
Interrupt Rating AC: 750, 10 kA
Family / Style: GSA

Customer Reviews

No reviews for this product
(0)