BLM VEBM3710T-D 7.5HP 1770RPM

Item #: 2241503

Cat #: VEBM3710T-D

UPC: 781568538593

Sign In or Register to view pricing and more.
Documents & Guides
BLM VEBM3710T-D 7.5HP 1770RPM

Overview

BLM VEBM3710T-D 7.5HP 1770RPM
Also known as: 781568538593, VEBM3710T-D

Specifications

Phase: 3
Amps: 60
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 60

Customer Reviews

No reviews for this product
(0)