25A, 1P, Definite Purpose Contactor

Item #: 224141

Cat #: C25ANB125H

UPC: 786685115832

Sign In or Register to view pricing and more.
25 Amp, 1-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 277V AC Coil. ***No Replacement Coils Available for the Compact Series***

Overview

25 Amp, 1-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 277V AC Coil. ***No Replacement Coils Available for the Compact Series***
Also known as: 786685115832, C25ANB125H

Specifications

Volts AC Control: 277
Mounting: Panel
Phase: 1
Poles: 1
Amps: 25
Size: 1P
Volts AC: 600
Volts AC Control: 277
Phase: 1
Amps: 25
Volts AC: 600
Mounting: Panel
Poles: 1
Size: 1P

Customer Reviews

No reviews for this product
(0)