This product has been discontinued.
15kV-200a Industrial Loadbreak Elbow Connector
Item #: 224139
Cat #: 5810-C-2/0
UPC: 054007047803
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Loadbreak Elbow, 15kV, Conductor Range: 2/0 AWG Stranded 133% 3/0 AWG AWG Compact/Solid133% @ 15 kV, Insulation Diameter Range: 0.70 - 0.91", Coppertop Compression Connector Included
Overview
Loadbreak Elbow, 15kV, Conductor Range: 2/0 AWG Stranded 133% 3/0 AWG AWG Compact/Solid133% @ 15 kV, Insulation Diameter Range: 0.70 - 0.91", Coppertop Compression Connector Included
3M™ 5810 Series Industrial Loadbreak Elbow Kit is a fully shielded and insulated dead-front termination. This kit is for connecting underground cable to transformers, switchgear and junctions that come with loadbreak bushings. It is designed for use on tape shield, wire shield, UniShield® and JCN types of cables. The elbow is peroxide-cured EPDM. 3M™ 5810 Series Industrial Loadbreak Elbow Kit includes an elbow body, loadbreak probe, probe installation tool, silicone lubricant, cold shrink jacketing tube, mastic strips, ground braid assembly, constant force spring and CC-3 cable cleaning pads. This kit is rated for 5 to 15 kV, 200-amp applications. Meets ANSI/IEEE Standard 386.
Also known as: 054007047803, 5810-C-2/0
Specifications
Volts AC: | 15kV |
Volts AC: | 15kV |
Customer Reviews
No reviews for this product
(0)