GFT C-PILE, 15'

Item #: 2241234

Cat #: 404002

UPC: 810039360286

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DGFT Ground Fixed Tilt C-PILE 180" (15ft)

Overview

DGFT Ground Fixed Tilt C-PILE 180" (15ft)
Also known as: 810039360286, 404002

Specifications

Length: 180 in
Color: Silver
Material: Steel
Family / Style: GFT
Weight: 97.00 lbs
Type: C-Pile
Length: 180 in
Material: Steel
Weight: 97.00 lbs
Color: Silver
Family / Style: GFT
Type: C-Pile

Customer Reviews

No reviews for this product
(0)