Operator Interface, 6.5" Color Display, Touch Screen, AC Power

Item #: 224118

Cat #: 2711P-T7C4A8

UPC: 612598876617

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, 6.5 Inch Color Touch Screen Display, RS-232/Ethernet Communications, USB Ports, AC Power

Overview

Operator Interface, 6.5 Inch Color Touch Screen Display, RS-232/Ethernet Communications, USB Ports, AC Power
Bulletin 2711P PanelView™ Plus 6 Graphic Terminals let you monitor, control, and display application status information graphically. These terminals offer the open-platform flexibility of the Windows® CE operating system. They are available in 4…15 in. standard display sizes. FactoryTalk® View Studio Machine Edition software lets you program all of your PanelView Plus 6 graphic terminals.
Also known as: 612598876617, 2711P-T7C4A8

Specifications

Mounting: Panel
Volts DC: 24
Size: 6.5 in
Type: Operator Interface
Mounting: Panel
Size: 6.5 in
Volts DC: 24
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)