Operator Interface, 15", Color, Touch Screen, AC Power

Item #: 224117

Cat #: 2711P-T15C4A9

UPC: 885630004334

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, w/Extended Features, PanelView Plus 6, 15 Inch Color Display, AC Power, RS232, Ethernet Communications

Overview

Operator Interface, w/Extended Features, PanelView Plus 6, 15 Inch Color Display, AC Power, RS232, Ethernet Communications
Also known as: 885630004334, 2711P-T15C4A9

Specifications

Volts AC: 120
Size: 15 in
Type: Operator Interface
Volts AC: 120
Type: Operator Interface
Size: 15 in

Customer Reviews

No reviews for this product
(0)