Thermal Magnetic Circuit Protector, Rotary Handle, 6 - 10 Amp, Screw Clamp

Item #: 22410

Cat #: GV2P14

UPC: 785901832577

Sign In or Register to view pricing and more.
TeSys Deca, Manual Starter and Protector, Thermal Magnetic Circuit Protector, Rotary Handle, 6 - 10 Amp, Screw Clamp

Overview

TeSys Deca, Manual Starter and Protector, Thermal Magnetic Circuit Protector, Rotary Handle, 6 - 10 Amp, Screw Clamp
The GV2 manual starter and protector provides manual isolation, manual motor control, and thermal overcurrent protection in one compact unit. The basic motor starter GV2P controls motors with full load currents up to 32 A. The manual starter is three pole with horsepower ratings. The manual starter is operated by a rotary handle. The Class 10 ambient compensated thermal over current is adjustable from 6 ampere to 10 ampere. This device has screw clamp terminals. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX), Green Premium compliant (RoHS/REACh).
Also known as: 785901832577, GV2P14

Specifications

Poles: 3
Mounting: DIN Rail
Type: Manual Motor Starter, Breaker
Volts AC: 600
Standards: California Proposition 65
Amps Range: 6 - 10
Poles: 3
Type: Manual Motor Starter, Breaker
Standards: California Proposition 65
Mounting: DIN Rail
Volts AC: 600
Amps Range: 6 - 10

Customer Reviews

No reviews for this product
(0)