1
more
Cable Tie w/ Metal Barb, Mini, 7.9", Weather Resistant, Black, 1000/PK
Item #: 224019
Cat #: BT2M-M0
UPC: 074983602896
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie w/ Metal Barb, Miniature, 7.9", Weather Resistant Nylon, Miniature Cross Section, Black, Pack of 1000
Overview
Cable Tie w/ Metal Barb, Miniature, 7.9", Weather Resistant Nylon, Miniature Cross Section, Black, Pack of 1000
The two-piece design incorporates a stainless steel locking barb which provides infinite adjustability through entire bundle range. High loop tensile strength exceeds industry standards and the patented low thread force design reduces operator fatigue and improves productivity. This comprehensive product line offers several styles, materials, and colors for a broad range of applications that require high strength and superior performance.
Also known as: 074983602896, BT2M-M0
Specifications
Width: | 0.095 in |
Color: | Black |
Weight Capacity: | 18 lbs |
Material: | Nylon |
Length: | 7.900 in |
Size: | Miniature |
Product Thickness: | 0.046 in |
Family / Style: | Dome-Top® |
Width: | 0.095 in |
Weight Capacity: | 18 lbs |
Length: | 7.900 in |
Product Thickness: | 0.046 in |
Color: | Black |
Material: | Nylon |
Size: | Miniature |
Family / Style: | Dome-Top® |
Customer Reviews
No reviews for this product
(0)