15A Decora In-Wall Timer, 15-Minute, White

Item #: 2240083

Cat #: DT115-1LW

UPC: 078477264263

Sign In or Register to view pricing and more.
Documents & Guides
Decora In-Wall 15-Minute Countdown Timer Switch, 15A, ½ HP/9.8A Fan/Motor, Single Pole, White (Wallplate Sold Separately)

Overview

Decora In-Wall 15-Minute Countdown Timer Switch, 15A, ½ HP/9.8A Fan/Motor, Single Pole, White (Wallplate Sold Separately)
The Decora 15-Minute Countdown Timer Switch has 5 buttons with 2-minute, 5-minute, 10-minute and 15-minute preset time options and a manual off button. Single Pole, 600W LED/CFL, 1800W Incandescent/Halogen, 1200VA Magnetic Low Voltage/Electronic Low Voltage/Fluorescent, ½ HP/9.8A Fan/Motor, 15A Resistive. Can be installed with or without a neutral wire, wallplate sold separately - White
Also known as: 078477264263, DT115-1LW

Specifications

Poles: 1
Amps: 15
Color: White
Poles: 1
Color: White
Amps: 15

Customer Reviews

No reviews for this product
(0)