Philips Lighting 14.5T8/MAS/48-850/MF21/P/DIM 25/1 :: 4' 14.5W T8 LED Lamp, 50K :: Rexel USA

4' 14.5W T8 LED Lamp, 50K

Item #: 2239836

Cat #: 14.5T8/MAS/48-850/MF21/P/DIM 25/1

UPC: 046677579500

Documents & Guides
LED Lamp: UL Type B (bypass the ballast); 14.5 Watt, 120-277 Volt, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2100, Beam Angle: 180, CRI: 82, Color Temperature: 5000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt). 6NC 579508, 12NC 929003525704, Product Name: 14.5T8/MAS/48-850/MF21/P/DIM 25/1.
Sign In or Register to view pricing and more.

Overview

LED Lamp: UL Type B (bypass the ballast); 14.5 Watt, 120-277 Volt, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2100, Beam Angle: 180, CRI: 82, Color Temperature: 5000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt). 6NC 579508, 12NC 929003525704, Product Name: 14.5T8/MAS/48-850/MF21/P/DIM 25/1.
Also known as: 046677579500, 14.5T8/MAS/48-850/MF21/P/DIM 25/1

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 14.500
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Lumens: 2100
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 180°
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Plastic
Color Rendering Index (CRI): 80
Angle: 180°
Type: Ballast Bypass (Type B)
Wattage: 14.500
Length: 4 ft, 48 in
Lumens: 2100
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)