Instrumentation Box, Type 4x Hinged Cover, Stainless Steel

Item #: 22397

Cat #: LHC234616

UPC: 783510110246

Sign In or Register to view pricing and more.
Documents & Guides
Instrumentaton Enclosure, Landscape, Type 4/12, Hinge Cover, 230mm x 460mm x 155mm, Steel/Gray Powder Coat

Overview

Instrumentaton Enclosure, Landscape, Type 4/12, Hinge Cover, 230mm x 460mm x 155mm, Steel/Gray Powder Coat
When applications require mounting electrical components the full width of an enclosure, the landscape orientation of this aesthetic InLine Enclosure makes it possible. Full-width mounting brackets can be drilled anywhere along their length, providing maximum mounting flexibility.
Also known as: 783510110246, LHC234616

Specifications

Depth: 155 mm
IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Mounting: Surface
Width: 460 mm
Height: 230 mm
Material: Steel
Depth: 155 mm
Mounting: Surface
Height: 230 mm
IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Width: 460 mm
Material: Steel

Customer Reviews

No reviews for this product
(0)