This product has been discontinued.
Magnetic Core & Coil Ballast, High Pressure Sodium, 100W, 480V
Item #: 223966
Cat #: LU100/480-KIT
UPC: 046135475931
Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, High Pressure Sodium, Lamp Wattage: 100, 480 Volt, Lamp Type: LU100, ANSI Code: S54, Sylvania Part # 47593
Overview
Magnetic Core & Coil Ballast, High Pressure Sodium, Lamp Wattage: 100, 480 Volt, Lamp Type: LU100, ANSI Code: S54, Sylvania Part # 47593
Also known as: 046135475931, LU100/480-KIT
Specifications
Volts AC: | 480 |
Wattage: | 100 |
ANSI Code: | S54 |
Light Technology: | HID |
Volts AC: | 480 |
ANSI Code: | S54 |
Wattage: | 100 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)