This product has been discontinued.
900 Series Terminal Block, Channel Mount (Dovetail Base),15A, 600V
Item #: 223932
Cat #: 0921
UPC: 783250541652
Sign In or Register to view pricing and more.
Documents & Guides
900 Series Terminal Block, Medium Duty, Channel Mount (Dovetail Base), 14-22 AWG, 15A, 600V, Gray
Overview
900 Series Terminal Block, Medium Duty, Channel Mount (Dovetail Base), 14-22 AWG, 15A, 600V, Gray
Also known as: 783250541652, 0921
Specifications
Material: | Polyester |
Color: | Gray |
Amps: | 15 |
Volts AC: | 600 |
Mounting: | Channel |
Allowable Gauge Range: | 22 - 14 |
Material: | Polyester |
Amps: | 15 |
Mounting: | Channel |
Color: | Gray |
Volts AC: | 600 |
Allowable Gauge Range: | 22 - 14 |
Customer Reviews
No reviews for this product
(0)