Enclosure, 3R, Lt Gry, STL

Item #: 2238900

Cat #: P2K22106T3R

UPC: 783510362027

Sign In or Register to view pricing and more.
Documents & Guides
P2K22106T3R Type 3R Industrial Enclosure, Light Gray, Steel

Overview

P2K22106T3R Type 3R Industrial Enclosure, Light Gray, Steel
ProLine G2 Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid single or overlapping-double door, padlocking handle, solid top, solid rear cover, full mounting subpanel, gland plate base, and lifting eyes. To accommodate joining/baying applications, side covers and side cover hardware kits must be ordered separately. To prevent oxidation in 3R environments, all hardware has been changed to stainless steel or received additional plating.
Also known as: 783510362027, P2K22106T3R

Specifications

Color: Light Gray
Material: Steel
Depth: 23.820 in
Height: 86.690 in
Width: 39.670 in
IP/NEMA Rating: NEMA 12
Color: Light Gray
Depth: 23.820 in
Width: 39.670 in
Material: Steel
Height: 86.690 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)