Breaker, Motor Protection, 4.0A, C Frame, 3P, DIN Rail Mount, Knob

Item #: 22382

Cat #: 140M-C2E-B40-KN

UPC: 611320860788

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 4.0 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, Black Lockable Knob

Overview

Breaker, Motor Protection, 4.0 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, Black Lockable Knob
Bulletin 140M motor protection circuit breakers from Allen-Bradley® provide disconnecting means for manual switching, motor branch circuit, overload thermal protection, and branch-circuit and short-circuit magnetic protection. Catalog item 140M-C2E-B40-KN from Rockwell Automation® is a motor protection circuit breaker.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320860788, 140M-C2E-B40-KN

Specifications

Phase: 3
Poles: 3
Amps: 4
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Black
Volts AC: 600
Family / Style: 140M
Amps Range: 2.500 - 4
Phase: 3
Amps: 4
Mounting: DIN Rail
Volts AC: 600
Amps Range: 2.500 - 4
Poles: 3
Type: Manual Motor Protector, Rotary Type
Color: Black
Family / Style: 140M

Customer Reviews

No reviews for this product
(0)