Terminals, Breaker, Molded Case, Power Defense, Globally Rated, 3P, 4-4/0 AWG, PD2

Item #: 2237878

Cat #: PDG2X3TA225

UPC: 786689245887

Sign In or Register to view pricing and more.
Documents & Guides
Terminals, Breaker, Molded Case, Power Defense, Globally Rated, 225 Amp, 3-Pole, 4 - 4/0 AWG, PD2, Frame J-K, Box Terminal, Aluminum, Frame 2

Overview

Terminals, Breaker, Molded Case, Power Defense, Globally Rated, 225 Amp, 3-Pole, 4 - 4/0 AWG, PD2, Frame J-K, Box Terminal, Aluminum, Frame 2
The Power Defense  molded case circuit breaker  portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A  circuit breaker  with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events. Contact us about this product
Also known as: 786689245887, PDG2X3TA225

Specifications

Type: Terminal, Breaker; Molded Case
Amps: 225
Material: Aluminum
Allowable Gauge Range: 4 - 4/0
Type: Terminal, Breaker; Molded Case
Material: Aluminum
Amps: 225
Allowable Gauge Range: 4 - 4/0

Customer Reviews

No reviews for this product
(0)