Power Module, Low Harm/Regenerative, Altivar Process Modular, 160 kW, 380-480VAC, IP00

Item #: 2237590

Cat #: APM1B0C16N4

UPC: 606489527153

Documents & Guides
Power Module, Low Harm/Regenerative, Altivar Process Modular, 160 kW, 380 - 480 Volt AC, IP00
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Module, Low Harm/Regenerative, Altivar Process Modular, 160 kW, 380 - 480 Volt AC, IP00
The variable speed drive ATV630, 650, 660 & 680, ATV930, 950, 960 & 980 and Altivar Process Modular integrates the STO (Safe Torque Off) safety function which shuts off the motor torque safely. The use of the STO safety function allows the drive to be installed as a part of the safety-related electrical, electronic and programmable electronic control systems, dedicated to the safety of a machine or an industrial process.
Also known as: 606489527153, APM1B0C16N4

Specifications

Family / Style: Altivar
Wattage: 160 kW
Type: Power Module
Volts AC Range: 380 - 480
Family / Style: Altivar
Type: Power Module
Wattage: 160 kW
Volts AC Range: 380 - 480

Customer Reviews

No reviews for this product
(0)