Insulated Electrical Glove Kit, Class 00, 11", Size 8

Item #: 223756

Cat #: IGK00-11-8Y

UPC: 696812041456

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Electrical Glove Kit, Class 00, 11 Inch, Size 8, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag

Overview

Insulated Electrical Glove Kit, Class 00, 11 Inch, Size 8, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag
Also known as: 696812041456, IGK00-11-8Y

Specifications

Size: 8
Type: Arc Flash, Gloves, Glove Kit
Length: 11 in
Class: 00
Size: 8
Length: 11 in
Type: Arc Flash, Gloves, Glove Kit
Class: 00

Customer Reviews

No reviews for this product
(0)