Masonry Box, 4-Gang, 3-1/2" Deep, 1/2 " & 3/4" KOs, Metallic

Item #: 22371

Cat #: M4-350

UPC: 687855523276

Sign In or Register to view pricing and more.
4-Gang, Non-Gangable, Masonry Box, Welded, Metallic. Depth: 3-1/2". Side Knockouts:(20) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (4) 1/2" & 3/4" Concentric KOs. Cubic Inches: 15.5".

Overview

4-Gang, Non-Gangable, Masonry Box, Welded, Metallic. Depth: 3-1/2". Side Knockouts:(20) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (4) 1/2" & 3/4" Concentric KOs. Cubic Inches: 15.5".
Also known as: 687855523276, M4-350

Specifications

Depth: 3 1/2 in
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Gangs: 4
Cubic Inches: 15.500 in³
Depth: 3 1/2 in
Mounting: Screw On, Nail On
Gangs: 4
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 15.500 in³

Customer Reviews

No reviews for this product
(0)