PowerFlex 755TS AC Drive, with Embedded EtherNet/IP, 477A, 480VAC, 400/300HP

Item #: 2236994

Cat #: 20G2AND477JA0NNNNN

UPC: 195272108186

Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 755TS AC Drive, with Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Open Type, 480 Volt AC, 3-Phase, 477 Amps, 400 Horse Power Normal Duty, 300 Horse Power Heavy Duty, CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 7

Overview

PowerFlex 755TS AC Drive, with Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Open Type, 480 Volt AC, 3-Phase, 477 Amps, 400 Horse Power Normal Duty, 300 Horse Power Heavy Duty, CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 7
We’ve taken powerful motor control to the next VFD level with the PowerFlex 755TS drive. Smart, flexible and powerful, these drives are designed to deliver greater production output, uptime, energy savings and productivity.
Also known as: 195272108186, 20G2AND477JA0NNNNN

Specifications

Type: AC Drive
Horsepower: 400, 300
Volts AC: 480
Amps: 477
IP/NEMA Rating: IP20
Size: Frame 7
Type: AC Drive
Volts AC: 480
IP/NEMA Rating: IP20
Horsepower: 400, 300
Amps: 477
Size: Frame 7

Customer Reviews

No reviews for this product
(0)