Conduit Body Cover with Neoprene Gasket, FM9, 1-1/2", Aluminum

Item #: 223692

Cat #: 590IG

UPC: 781381168120

Documents & Guides
Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM9, Size: 1-1/2", Material: Aluminum.
Sign In or Register to view pricing and more.
Texas Gasket and Packing
GASK1945 1 1/2IN GASKET
Item #: 260073
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM9, Size: 1-1/2", Material: Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381168120, 590IG

Specifications

Diameter: 1 1/2 in
Material: Neoprene, Aluminum
Diameter: 1 1/2 in
Material: Neoprene, Aluminum

Customer Reviews

No reviews for this product
(0)