CBL TIE 50LB 14 NAT #10 MTG HOLE

Item #: 22364

Cat #: TY5354M

UPC: 786210886374

Sign In or Register to view pricing and more.
Documents & Guides
Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 371.35mm (14.62 Inches), Width of 4.83mm (0.19 Inches), Thickness of 1.4mm (0.055 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), #10 Screw for Mounting

Overview

Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 371.35mm (14.62 Inches), Width of 4.83mm (0.19 Inches), Thickness of 1.4mm (0.055 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), #10 Screw for Mounting
Also known as: 786210886374, TY5354M

Specifications

Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.500 in
Color: Natural
Material: Nylon
Weight Capacity: 50 lbs
Length: 14.500 in

Customer Reviews

No reviews for this product
(0)