Inst Box, Typ4, hinged cvr

Item #: 22363

Cat #: LHC236016

UPC: 783510110260

Sign In or Register to view pricing and more.
Documents & Guides
InLine Landscape, Type 4 and 12, 230x600x155mm, Lt Gray, Steel

Overview

InLine Landscape, Type 4 and 12, 230x600x155mm, Lt Gray, Steel
When applications require mounting electrical components the full width of an enclosure, the landscape orientation of the nVent HOFFMAN HOFLHC236016 aesthetic InLine Enclosure makes it possible. Full-width mounting brackets can be drilled anywhere along their length, providing maximum mounting flexibility.
Also known as: 783510110260, LHC236016

Specifications

Depth: 155 mm
IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Mounting: Surface
Width: 600 mm
Height: 230 mm
Material: Steel
Depth: 155 mm
Mounting: Surface
Height: 230 mm
IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Width: 600 mm
Material: Steel

Customer Reviews

No reviews for this product
(0)