This product has been discontinued.
![MIL 0721 21 RIGHT ANGLE DRILL MIL 0721 21 RIGHT ANGLE DRILL](https://rexel-cdn.com/products/image.jpg?i=CE1E1866-58AE-44E9-B004-CBE8101B13A0&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Drill Kit; M28; Cordless; Voltage Rating: 28 Vdc; Speed: 0 - 400/0 -1000 Rpm At No Load; Battery: Lithium-ion; Chuck Size: 1/2 In Diameter X 18-1/2in Overall Length; Chuck Type: Keyed; Capacity In Steel: 1/2 In; Tool Weight: 10.900 Lb; Capacity In Wood: 2-9/16 In; Spindle Lock: No; Number Of Batteries: 1;reversible Battery: No; Torque: 1081 In-lb; Includes: Side Handle, Chuck Key, 1hour Charger (48-59-2819), Car
Overview
Milwaukee; Drill Kit; M28; Cordless; Voltage Rating: 28 Vdc; Speed: 0 - 400/0 -1000 Rpm At No Load; Battery: Lithium-ion; Chuck Size: 1/2 In Diameter X 18-1/2in Overall Length; Chuck Type: Keyed; Capacity In Steel: 1/2 In; Tool Weight: 10.900 Lb; Capacity In Wood: 2-9/16 In; Spindle Lock: No; Number Of Batteries: 1;reversible Battery: No; Torque: 1081 In-lb; Includes: Side Handle, Chuck Key, 1hour Charger (48-59-2819), Car
Milwaukee's cordless right angle drill is designed for boring large holes between studs or joists or in tight areas. This tool is great for plumbing and electrical applications such as drilling holes to run wire through studs and joists or boring holes in floors for plumbing venting. The tool features an extremely rugged motor and gear train that is capable of handling some of the toughest jobs and is durable enough to withstand job-site abuse. The 0721 features a 1/2 in. keyed chuck that includes a thick, clear coat finish to help prevent rusting.
Also known as: 045242003969, 0721-21
Specifications
Type: | Lithium Battery |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)