Rigid Male Enlarger, Female 1" to Male 3/4", Steel

Item #: 22359

Cat #: ME75-100

UPC: 781381630658

Sign In or Register to view pricing and more.
Documents & Guides
Rigid Male Enlarger, Female 1 to Male 3/4 Inch, Steel, For Use With Rigid/IMC Conduit

Overview

Rigid Male Enlarger, Female 1 to Male 3/4 Inch, Steel, For Use With Rigid/IMC Conduit
Appleton™ and O-Z/Gedney™ threaded enlargers are used to adapt an outlet hole to the next larger size of conduit. The offset nipples provide box to box connection of knockouts and allows misaligned knockout connection by rolling the offset nipple until aligned with each knockout. Bushed nipples are used through knockouts to connect box to conduit coupling. They can be used with a locknut to connect two boxes side by side or back to back or to connect fixture housings and continuous runs.
Also known as: 781381630658, ME75-100

Specifications

Diameter: 3/4 in, 1 in
Material: Steel
Diameter: 3/4 in, 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)