Metal Halide Lamp, Pulse Start, ED17, 100W, Clear

Item #: 223575

Cat #: MH100W/U/PS

UPC: 090444272668

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, 100 Watt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 9000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M90/E

Overview

Metal Halide Lamp, Pulse Start, 100 Watt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 9000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M90/E
Also known as: 090444272668, MH100W/U/PS

Specifications

Type: Pulse Start
Lumens: 9000
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 100
ANSI Code: M90/E
Color Rendering Index (CRI): 65
Shape: ED17 (Elliptical Dimple)
Light Technology: HID
Type: Pulse Start
Base: Medium Screw (E26)
Wattage: 100
Color Rendering Index (CRI): 65
Light Technology: HID
Lumens: 9000
Color Temperature: 4000 (Cool White)
ANSI Code: M90/E
Shape: ED17 (Elliptical Dimple)

Customer Reviews

No reviews for this product
(0)