2" HDPE Corrugated Duct, Orange, No Tape, 250' Coil

Item #: 223569

Cat #: A13D2S1JNNB250

UPC: 034481178910

Documents & Guides
2 Inch High Density Polyethylene Corrugated Duct, Slit, 1 Way Single Split, Orange, No Stripes, No Pull Tape, 250 Foot Coil
Sign In or Register to view pricing and more.

Overview

2 Inch High Density Polyethylene Corrugated Duct, Slit, 1 Way Single Split, Orange, No Stripes, No Pull Tape, 250 Foot Coil
Also known as: 034481178910, A13D2S1JNNB250

Specifications

Length: 250 ft
Color: Orange
Material: Polyethylene
Diameter: 2 in
Length: 250 ft
Material: Polyethylene
Color: Orange
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)