
Bonding Jumper, 1-1/2 to 2", 24" Length, Tinned Copper Braid
Item #: 223555
Cat #: BJ-8-1520
UPC: 781381791892
Documents & Guides
Bonding Jumper, Size: 1-1/2 to 2 Inch, Length: 24 Inch, Tinned Copper Braid, For Use with Rigid/IMC Conduit
Sign In or Register to view pricing and more.
Overview
Bonding Jumper, Size: 1-1/2 to 2 Inch, Length: 24 Inch, Tinned Copper Braid, For Use with Rigid/IMC Conduit
Appleton's Copper Bonding Jumpers provide additional effective metallic bond to each conduit run.
Also known as: 781381791892, BJ-8-1520
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/2 in, 2 in |
Length: | 24 in |
Material: | Malleable Iron |
Length: | 24 in |
Diameter: | 1 1/2 in, 2 in |
Customer Reviews
No reviews for this product
(0)