Bonding Jumper, 1 to 1-1/4", 24" Length, Tinned Copper Braid

Item #: 223554

Cat #: BJ-8-1012

UPC: 781381791885

Sign In or Register to view pricing and more.
Documents & Guides
Bonding Jumper, Size: 1 to 1-1/4 Inch, Length: 24 Inch, Tinned Copper Braid, For Use with Rigid/IMC Conduit

Overview

Bonding Jumper, Size: 1 to 1-1/4 Inch, Length: 24 Inch, Tinned Copper Braid, For Use with Rigid/IMC Conduit
Also known as: 781381791885, BJ-8-1012

Specifications

Material: Malleable Iron
Diameter: 1 in, 1 1/4 in
Length: 24 in
Material: Malleable Iron
Length: 24 in
Diameter: 1 in, 1 1/4 in

Customer Reviews

No reviews for this product
(0)