Home Wave Inverter, 240V AC, 11400W,

Item #: 2235342

Cat #: SE11400H-US000BEU5

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Home Wave Inverter, Maximum Output Voltage 11,400 Watts at 240 Volt AC, Maximum Output 47.500 Amp, Maximum Input Voltage 480 Volt DC, NEMA 4X Rated

Overview

Home Wave Inverter, Maximum Output Voltage 11,400 Watts at 240 Volt AC, Maximum Output 47.500 Amp, Maximum Input Voltage 480 Volt DC, NEMA 4X Rated
SolarEdge Home Wave Inverters are specifically designed to work with power optimizers, and is small, lightweight, and easy to install both indoors or outdoors.
Also known as: SE11400H-US000BEU5

Specifications

Volts AC: 240, 208
Wattage: 11400
IP/NEMA Rating: NEMA 4X
Amps: 47.500
Volts AC: 240, 208
IP/NEMA Rating: NEMA 4X
Wattage: 11400
Amps: 47.500

Customer Reviews

No reviews for this product
(0)