Busbar, Supply Module, 3P, for Flat Conductor, 600MCM, 153mm Width

Item #: 223534

Cat #: 141A-VU3300F

UPC: 662074770168

Sign In or Register to view pricing and more.
Documents & Guides
Busbar, Supply Module, 3-Pole, for Flat Conductor, 600 MCM, 153 mm Width, (3 x 1-Pole, 51 mm Width), Meets UL508A Spacing

Overview

Busbar, Supply Module, 3-Pole, for Flat Conductor, 600 MCM, 153 mm Width, (3 x 1-Pole, 51 mm Width), Meets UL508A Spacing
Our Bulletin 141 Modular Control System (MCS) Mounting Systems provide several different mounting solutions for IEC load feeders. Factory-assembled Bulletin 103 Non-Reversing and Bulletin 107 Reversing starters are available for these mounting solutions. 
Also known as: 662074770168, 141A-VU3300F

Specifications

Poles: 3
Type: Busbar, Supply Module
Width: 153 mm
Allowable Gauge Range: 600
Poles: 3
Width: 153 mm
Type: Busbar, Supply Module
Allowable Gauge Range: 600

Customer Reviews

No reviews for this product
(0)