5IN TRIM CONE BR/PAR30

Item #: 22352
Cat #: 216-GWH
UPC: 661209022851
Sign In or Register to view pricing and more.
Documents & Guides
5" Enclosed Cone Trim

Overview

5" Enclosed Cone Trim
Also known as: 661209022851, 216-GWH

Specifications

Diameter: 5 in
Color: White, Gold
Type: Cone Trim
Diameter: 5 in
Type: Cone Trim
Color: White, Gold

Customer Reviews

No reviews for this product
(0)