44 Series - One Pair (2) Single Wall Plate Pack

Item #: 223511

Cat #: EZP144W

UPC: 730573001448

Sign In or Register to view pricing and more.
Sti Ezp144w 1g Cover 44 Series - One Pair (2) Sing Le Wall Plate Pack

Overview

Sti Ezp144w 1g Cover 44 Series - One Pair (2) Sing Le Wall Plate Pack
Also known as: 730573001448, EZP144W

Specifications

Type: Wallplate
Shape: Square
Color: Silver
Material: Steel
Type: Wallplate
Color: Silver
Shape: Square
Material: Steel

Customer Reviews

No reviews for this product
(0)