
Sign In or Register to view pricing and more.
Documents & Guides
InLine Landscape, Type 4 and 12, 230x770x155mm, Lt Gray, Steel
Overview
InLine Landscape, Type 4 and 12, 230x770x155mm, Lt Gray, Steel
When applications require mounting electrical components the full width of an enclosure, the landscape orientation of this aesthetic InLine Enclosure makes it possible. Full-width mounting brackets can be drilled anywhere along their length, providing maximum mounting flexibility.
Also known as: 783510110277, LHC237716
Specifications
IP/NEMA Rating: | IP66, NEMA 3, NEMA 4 |
Mounting: | Surface |
Material: | Steel |
Height: | 9.060 in |
Width: | 30.310 in |
Depth: | 6.100 in |
IP/NEMA Rating: | IP66, NEMA 3, NEMA 4 |
Material: | Steel |
Width: | 30.310 in |
Mounting: | Surface |
Height: | 9.060 in |
Depth: | 6.100 in |
Customer Reviews
No reviews for this product
(0)