Combination Wallplate, 3-Gang, Toggle/Decora/Decora, Nylon, Ivory

Item #: 223474

Cat #: NP1262I

UPC: 883778105425

Sign In or Register to view pricing and more.
Documents & Guides
tradeSELECT Combination Wallplate, 3-Gang, Toggle/Decora/Decora, Nylon, Ivory Standard Size

Overview

tradeSELECT Combination Wallplate, 3-Gang, Toggle/Decora/Decora, Nylon, Ivory Standard Size
Also known as: 883778105425, NP1262I

Specifications

Type: Toggle Switch, Combination Plate, GFCI, Decora
Gangs: 3
Mounting: Device
Size: Standard
Color: Ivory
Material: Nylon
Type: Toggle Switch, Combination Plate, GFCI, Decora
Mounting: Device
Color: Ivory
Gangs: 3
Size: Standard
Material: Nylon

Customer Reviews

No reviews for this product
(0)