CUT FAZ-C3/1-NA-L UL 489 MCB 240VAC

Item #: 2234668

Cat #: FAZ-C3/1-NA-L

UPC: 015081903621

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CUTFAZ-C3/1-NA-L

Overview

CUTFAZ-C3/1-NA-L
Also known as: 015081903621, FAZ-C3/1-NA-L

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 3
Type: Trip Curve C
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 3
Family / Style: FAZ-NA
Volts AC: 277
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)