Switch Box, Gangable, 3-1/2" Deep, AC/MC/Flex Clamps, Ears

Item #: 22343

Cat #: 175FVB

UPC: 687855539437

Sign In or Register to view pricing and more.
Documents & Guides
Switch Box, 1 Gang, Non-Gangable, 3 x 2 Inch, Plaster Ears, Vertical Bracket, Metallic, Depth: 3-1/2 Inch, End Knockouts: (2) 1/2 and (4) 21/32 Inch, Bottom Knockouts: (1) 1/2 Inch, Side Knockouts (4) 1/2 Inch, Cubic Inches: 18

Overview

Switch Box, 1 Gang, Non-Gangable, 3 x 2 Inch, Plaster Ears, Vertical Bracket, Metallic, Depth: 3-1/2 Inch, End Knockouts: (2) 1/2 and (4) 21/32 Inch, Bottom Knockouts: (1) 1/2 Inch, Side Knockouts (4) 1/2 Inch, Cubic Inches: 18
Also known as: 687855539437, 175FVB

Specifications

Depth: 3 1/2 in
Knockout Diameter: 1/2 in, 21/32 in
Mounting: Screw On, Nail On
Gangs: 1
Cubic Inches: 18 in³
Depth: 3 1/2 in
Mounting: Screw On, Nail On
Cubic Inches: 18 in³
Knockout Diameter: 1/2 in, 21/32 in
Gangs: 1

Customer Reviews

No reviews for this product
(0)