Ferrule, Twin Insulated, 16 AWG, Pin Length: 0.31", Black, Copper

Item #: 22341

Cat #: FTD78-8-D

UPC: 074983763108

Sign In or Register to view pricing and more.
Ferrule, Twin Insulated, 16 AWG, Pin Length: 0.31 Inch, Color: Black, Material: Copper, Package of 500 Each.

Overview

Ferrule, Twin Insulated, 16 AWG, Pin Length: 0.31 Inch, Color: Black, Material: Copper, Package of 500 Each.
Insulated Ferrule, Twin Wire, 16 American Wire Gauge (AWG) (1.5 millimeters squared), 0.31 Inch (8 mm) Pin Length, Black DIN End Sleeve. Meets DIN standards for twin wire containment. Polypropylene insulation housing conforms to DIN color requirements. Funnel entry for faster insertion and lower installed cost. Designed with a seamless barrel to contain loose wire strands for superior terminations. Eases insertion of wire into terminal block. Suitable for limited space panel applications. Multiple pin lengths available for a variety of terminal blocks.
Also known as: 074983763108, FTD78-8-D

Specifications

Material: Copper
Color: Black
Length: 0.310 in
Allowable Gauge Range: 16
Material: Copper
Length: 0.310 in
Color: Black
Allowable Gauge Range: 16

Customer Reviews

No reviews for this product
(0)