100 Amp Elevator Disconnect Switch
Item #: 2234021
Cat #: LPS1T48R1KGBF3-AZ
UPC: 079458831931
Documents & Guides
Elevator Disconnect, Fused, 100 AMP, 3-Pole, 480 Includes: 120V Fire Safety Interface Relay, Mechanical Interlock with 2NO & 2NC Contacts, Bypass Fire Alarm, NEMA 1, Enclosure Dims: H: 24", W: 20", D: 9"
Sign In or Register to view pricing and more.
Overview
Elevator Disconnect, Fused, 100 AMP, 3-Pole, 480 Includes: 120V Fire Safety Interface Relay, Mechanical Interlock with 2NO & 2NC Contacts, Bypass Fire Alarm, NEMA 1, Enclosure Dims: H: 24", W: 20", D: 9"
The LPS Series POWR-Switch is a pre-wired shunt-trip unit, which helps make procurement easier than systems with multiple components. The fully loaded, switch reduces labor and installation costs and meets a variety of customer requirements such as code and standard compliance.
Also known as: 079458831931, LPS1T48R1KGBF3-AZ
Specifications
Poles: | 3 |
Volts AC: | 480 |
Amps: | 100 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Poles: | 3 |
Amps: | 100 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 480 |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)