Switch/Outlet Box, 1-Gang, Depth: 3-5/8", Nail-On, Non-Metallic

Item #: 223373

Cat #: FN-23

UPC: 785991020694

Sign In or Register to view pricing and more.
Documents & Guides
Switch/Outlet Box, 1-Gang, Depth: 3-5/8", Cubic Inches: 22.5", Vapor-tight, New Work, Angled Side Nails, Non-Metallic

Overview

Switch/Outlet Box, 1-Gang, Depth: 3-5/8", Cubic Inches: 22.5", Vapor-tight, New Work, Angled Side Nails, Non-Metallic
One-Gang Vapor-Tight Box, Volume 22.5 Cubic Inches, Length 3-5/8 Inches, Width 2-1/4 Inches, Depth 3-5/8 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails
Also known as: 785991020694, FN-23

Specifications

Color: Black
Gangs: 1
Depth: 3 5/8 in
Mounting: Nail On
Cubic Inches: 22.500 inĀ³
Color: Black
Depth: 3 5/8 in
Cubic Inches: 22.500 inĀ³
Gangs: 1
Mounting: Nail On

Customer Reviews

No reviews for this product
(0)