Relay, Ice Cube, 8-Pin, 10A, 2PDT, 24VAC Coil

Item #: 223289

Cat #: RR2P-UAC24V

UPC: 00958343320

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8-Pin, 10 Amp, 2-Pole Double Throw, 24 Volt AC Coil

Overview

Relay, Ice Cube, 8-Pin, 10 Amp, 2-Pole Double Throw, 24 Volt AC Coil
Also known as: 00958343320, RR2P-UAC24V

Specifications

Poles: 2
Amps: 10
Volts AC Control: 24
Type: Relay, IceCube
Mounting: Socket
Base: 8-Pin
Poles: 2
Volts AC Control: 24
Mounting: Socket
Amps: 10
Type: Relay, IceCube
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)