11.5W A19 LED Lamp, 40K

Item #: 2232486

Cat #: S28483

UPC: 045923284830

Sign In or Register to view pricing and more.
Documents & Guides
11.5 Watt; A19 LED; 90CRI; 4000K; Medium Base; 220 deg. Beam Angle; 120 Volt; 1100 Lumens; CEC

Overview

11.5 Watt; A19 LED; 90CRI; 4000K; Medium Base; 220 deg. Beam Angle; 120 Volt; 1100 Lumens; CEC
Satco's S28483 11.5-watt, A19 LED lamp is a sleek lighting solution for residential or commercial applications. Illuminate living rooms, dining rooms, hallways, and office spaces with this elegant white bulb. Dimmable and versatile, this lamp delivers 25,000 hours of cool white light.
Also known as: 045923284830, S28483

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 1100
Material: Plastic, Metal
Shape: A19 (Arbitrary)
Color Rendering Index (CRI): 90+
Wattage: 11.500
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Angle: 220°
Base: Medium Screw (E26)
Volts AC: 120
Material: Plastic, Metal
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 1100
Shape: A19 (Arbitrary)
Wattage: 11.500
Light Technology: LED
Angle: 220°

Customer Reviews

No reviews for this product
(0)