ETN FAZ-D40/1-NA-SP UL 489 Industri

Item #: 2232013

Cat #: FAZ-D40/1-NA-SP

UPC: 015081637069

Sign In or Register to view pricing and more.
Documents & Guides
C-H FAZ-D40/1-NA-SP BREAKER

Overview

C-H FAZ-D40/1-NA-SP BREAKER
Also known as: 015081637069, FAZ-D40/1-NA-SP

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 40
Type: Trip Curve D
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 40
Family / Style: FAZ-NA
Volts AC: 277
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)