
M12™ Copper Tubing Cutter Kit
Item #: 223194
Cat #: 2471-21
UPC: 045242159642
Documents & Guides
M12™ Copper Tubing Cutter Kit, Cordless, Voltage Rating: 12 Vdc; Battery: Lithium-Ion; cut Type K, L and M copper pipes from 3/8” to 1” (OD from ½” to 1-1/8”), Includes: (1) M12™ Cordless Copper Tubing Cutter (Tool Only) (2471-20), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401), (1) Carrying Case
Sign In or Register to view pricing and more.
Overview
M12™ Copper Tubing Cutter Kit, Cordless, Voltage Rating: 12 Vdc; Battery: Lithium-Ion; cut Type K, L and M copper pipes from 3/8” to 1” (OD from ½” to 1-1/8”), Includes: (1) M12™ Cordless Copper Tubing Cutter (Tool Only) (2471-20), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401), (1) Carrying Case
The industry’s first cordless lithium-ion copper tubing cutter cuts up to 10X faster than conventional cutters. Engineered with plumbers, mechanical contractors and remodelers in mind, this versatile copper tubing cutter runs at 500 RPM for unmatched cutting speed. The M12TM lithium-ion battery and ultra-efficient gearing allow you to make up to 200 cuts on a single charge. The patent-pending cutting mechanism automatically adjusts diameter to cut type K, L and M copper pipes from 3/8 in. to 1 in. (outside diameter from 1/2 in. to 1-1/8 in.). The unique rotating cutting head cuts installed copper piping with as little as 1-1/2 in. clearance, and the lightweight, inline design provides a longer reach and reduces wrist strain when you’re working in confined spaces. A built-in LED light illuminates the cutting surface. The metal cutting head is corrosion and rust resistant, and sealed for water protection, while electronic overload protection and unibody construction provide additional durability. An Onboard, real-time battery fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job. The kit includes one 12 Volt lithium-ion battery, a 30-minute charger and carrying case.
Also known as: 045242159642, 2471-21
Specifications
Type: | Kit, Tubing, Lithium Battery |
Type: | Kit, Tubing, Lithium Battery |
Customer Reviews
No reviews for this product
(0)