Pin & Sleeve Inlet

Item #: 2231919

Cat #: 4100B7WLEV

UPC: 07847725179

Sign In or Register to view pricing and more.
Documents & Guides
Pin & Sleeve Inlet, 100 Amp, 480 Volts, 3 Phase, 3 Pole, 4 Wire, Industrial Grade, IP67, Watertight, Red

Overview

Pin & Sleeve Inlet, 100 Amp, 480 Volts, 3 Phase, 3 Pole, 4 Wire, Industrial Grade, IP67, Watertight, Red
Leviton’s pin and sleeve devices are easy to use. Matching amperage and voltage requirements is literally as easy as matching colors and telling time. The amperage rating is related to the size of the device; devices of the same amperage are the same size. The voltage rating is related to the location of the ground sleeve on the female device and the number of conductors. This location is based on a clock face with the key-way at the 6 o’clock position. The ground sleeve is positioned at a specific hour location, depending on the device’s voltage rating. 
Also known as: 07847725179, 4100B7WLEV

Specifications

Phase: 3
Poles: 3
Volts AC: 480
Color: Red
Amps: 100
Phase: 3
Volts AC: 480
Amps: 100
Poles: 3
Color: Red

Customer Reviews

No reviews for this product
(0)