M18 FUEL™ 1/2" Mid-Torque Impact Wrench w/ Pin Detent Kit

Item #: 2231576

Cat #: 2962P-22R

UPC: 045242779017

Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ 1/2" Mid-Torque Impact Wrench w/ Pin Detent Kit, Includes: (1) M18 FUEL™ 1/2 " Mid-Torque Impact Wrench w/ Pin Detent (2962P-20), (2) M18™ REDLITHIUM™ XC5.0 Resistant Batteries (48-11-1850R), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) Blow Molded Case

Overview

M18 FUEL™ 1/2" Mid-Torque Impact Wrench w/ Pin Detent Kit, Includes: (1) M18 FUEL™ 1/2 " Mid-Torque Impact Wrench w/ Pin Detent (2962P-20), (2) M18™ REDLITHIUM™ XC5.0 Resistant Batteries (48-11-1850R), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) Blow Molded Case
Our M18 FUEL™ 1/2" Mid-Torque Impact Wrench w/ Pin Detent Kit delivers the best power to weight ratio, most access in tight spaces, and faster removal speed. It provides 650 ft-lbs of nut-busting torque and only weighs 5.1 lbs, making it extremely versatile, capable of performing a wide variety of applications. Its POWERSTATE™ Brushless Motor generates the power needed to quickly perform many tasks, such as removing large bolts or lug nuts. Our 1/2" Impact Wrench is the most compact in its class, giving our users access to stubborn fasteners in spaces where larger impact wrenches can’t fit without needing to disassemble components to reach bolts. Tri-LEDs surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL™ offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF™ control applies no more than 35 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers our users full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. Our REDLINK PLUS™ Intelligence ensures maximum performance, protecting the tool against overloads, over-heating, and over-discharge. Our M18 REDLITHIUM™ XC5.0 Extended Capacity Resistant Battery Packs included provide increased protection against oils, greases, and solvents.
Also known as: 045242779017, 2962P-22R

Specifications

Type: Lithium Battery
Size: 1/2 in
Type: Lithium Battery
Size: 1/2 in

Customer Reviews

No reviews for this product
(0)