M18 FUEL™ 3/8" Compact Impact Wrench w/ Friction Ring Kit

Item #: 2231571

Cat #: 2854-22R

UPC: 045242778874

Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ 3/8" Compact Impact Wrench w/ Friction Ring Kit, Includes: (1) M18 FUEL™ 3/8" Compact Impact Wrench w/ Friction Ring (2854-20), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) Carrying Case

Overview

M18 FUEL™ 3/8" Compact Impact Wrench w/ Friction Ring Kit, Includes: (1) M18 FUEL™ 3/8" Compact Impact Wrench w/ Friction Ring (2854-20), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) Carrying Case
Our M18 FUEL™ 3/8" Compact Impact Wrench w/ Friction Ring is the most compact in its class, delivering you the most access in tight spaces, up to 250 ft-lbs of nut-busting torque, and maximum workspace visibility. This battery-powered impact wrench measures only 4.8" in length with a POWERSTATE™ Brushless motor to provide the power to remove stubborn fasteners, even in confined spaces. The MILWAUKEE® 3/8" Compact Impact Wrench has tri-LEDs that surround the anvil to deliver you brighter light with fewer shadows. 4-Mode DRIVE CONTROL™ offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF™ control applies no more than 20 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. REDLINK PLUS™ Intelligence electronics make these controls possible while ensuring maximum performance, protecting the tool against overloads, over-heating, and over-discharge. The included M18™ REDLITHIUM™ 5.0Ah battery pack fits M18™ tools, delivering more work per charge and more work over the life of the pack.
Also known as: 045242778874, 2854-22R

Specifications

Size: 3/8 in
Type: Lithium Battery
Size: 3/8 in
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)